Beli liquid nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOAN LAB Liquid Nitrogen Biological Container
    Mulai

    Rp9.899.900

  2. AS ONE Liquid Nitrogen Cryopreservation Container
    Mulai

    Rp73.999.900

    AS ONE Liquid Nitrogen Cryopreservation Container
    Deskripsi:
    Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.
    atribut:
    • Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
    • Evaporation (L/day): About 0.1 (liquid nitrogen)
    • AS ONE Part Number: 2-4725-02
    • Material: aluminum
    • Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
    • Canister Dimensions (Diameter x Height) (mm): 38x279
    • Capacity (L): 10
    • Retention Period (Days): About 100 (liquid nitrogen)
    • Storage Capacity (L): About 10 (liquid nitrogen)
  3. AS ONE Dewar Bottle Body For Liquid Nitrogen
    Mulai

    Rp52.999.900

    AS ONE Dewar Bottle Body For Liquid Nitrogen
    Deskripsi:
    The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
  4. Worthington LD Series Cryogenic Storage Liquid Nitrogen Dewars
    Mulai

    Rp75.999.900

    Worthington LD Series Cryogenic Storage Liquid Nitrogen Dewars
    Deskripsi:
    The LD Series Liquid Nitrogen Dewars are designed to store and dispense small amounts of liquid nitrogen. - Provides high thermal efficiency- Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged- Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access- Provides maximum holding times with superior vacuum performance and insulation- Accessories sold separately
    atribut:
    • Capacity (L): 50
    • Dimension (HxD) (cm): 82.3x47.7
    • Feature: Beaker style
    • Neck Size (inch): 2.5 (diameter)
    • Technique: Cryopreservation: suitable
    • UNSPSC: 41121804
  5. Cole Parmer Cryogenic Storage And Transport Dewar
    Mulai

    Rp40.999.900

    Cole Parmer Cryogenic Storage And Transport Dewar
    Deskripsi:
    Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions. Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Polarsafe® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.
    atribut:
    • Neck Inside Diameter (ID) (cm): 5
    • Neck Inside Diameter (ID) (inch): 2
    • Material: Aluminium
  6. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  7. CORNING Coolcell Lx Cell Freezing Container
    Mulai

    Rp6.099.900

    CORNING Coolcell Lx Cell Freezing Container
    atribut:
    • Material: foamed PE
    • Capacity (ml): 12x1 or 2 cryogenic vials
    • HxDiameter (cm): 10.11x11.7 , 12.7 mm well diameter
  8. Visionmed Cell Freezing Container
    Mulai

    Rp3.299.900

    Visionmed Cell Freezing Container
    Deskripsi:
    The cell freezing container does not need any alcohol liquid. It can provide cells with a cooling rate of -1°C per minute under -80°C refrigerator conditions, meeting the optimal conditions for cryopreservation of most cells. It is made of high-grade polyethylene foam material and contains an alloy inner core, which has no impact on the freezing environment and will not affect other frozen samples around it. The cell cryopreservation effect is consistent and the experiment is reproducible.
    atribut:
    • Pack Info (wells/pcs): 12
    • Packing Dimensions (mm): 440x310x260
  9. Biologix Cryovial (Botol Kriogenik)
    BARU
    Mulai

    Rp229.900

    Biologix Cryovial (Botol Kriogenik)
    Deskripsi:
    0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovials
    atribut:
    • Sterile: Yes
    • Temperature Resistance (°C): -86 to 121
    • Color: Clear
    • Height (mm): 47.5
    • Bottom: Self-Standing
  10. Thermo Fisher Scientific Cryovial (Tabung Kriogenik)
    Mulai

    Rp7.999.900

    Thermo Fisher Scientific Cryovial (Tabung Kriogenik)
    Deskripsi:
    Nunc® CryoTubes®, Internal ThreadIntended for cryogenic transportation and storage of biological materialCE marked for IVDConform to the IATA requirements for the transport of diagnostic specimensPerform well in mechanical freezers, and in nitrogen (gas and liquid* phase)One hand operation with starfoot tubes in CryoTube® Rack (R1152; R1277)Non-toxic, USP Class VINon-pyrogenicNon-mutagenicSterile (SAL 10-6) according to ISO 11137Re-closable zippered bagsInternal thread with a silicone gasket provides the best possible sealCatalog No. and Lot No. are printed on the bags*For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.
    atribut:
    • Parameter: -150°C min. temp.
    • Sterility: Sterile (with writing area); Sterile; irradiated
    • Technique(s): Cryopreservation: suitable
  11. Charmi Cotton Buds Spiral
    Mulai

    Rp129.900

    Charmi Cotton Buds Spiral
    Deskripsi:
    Charmi White Paper Stick Original Cotton Buds. Ramah Lingkungan, Stick Kertas Bahan Food Grade, Kapas Tanpa Pemutih, Kapas Anti Lepas.Ujung kapas spiral memudahkan kotoran untuk menempel pada cotton bud dan juga dapat digunakan untuk membersihkan wajah dan hidung tanpa menimbulkan iritasi.
    atribut:
    • Packaging: Refill
  12. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp14.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
  13. NEST Cryovial Bulk (Botol Kriogenik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    NEST Cryovial Bulk (Botol Kriogenik)
    Deskripsi:
    Refrigeration The lowest temperature can withstand -196°C (with screw cap). All our polypropylene pipes are suitable for low temperature storage, except for liquid nitrogen.
    atribut:
    • Volume (ml): 2
    • Thread: External
    • Material: USP VI polypropylene
  14. OneMed Cryovial Tube (Tabung Sampel)
    Mulai

    Rp429.900

    OneMed Cryovial Tube (Tabung Sampel)
    Deskripsi:
    Cryotube 1,8 Ml isi 500 merupakan salah satu media yang digunakan untuk kultur jaringan. Berbentuk tabung kecil dengan tutup dengan ukuran tertentu. Cryotube berfungsi untuk menyimpan cel yang akan dibiakan.Tutup ulir dilengkapi dengan pelapis karet pada screw cap
    atribut:
    • Maximum Capacity (ml): 1.8
    • Material: Polypropylene, non-toxic, non-pyrogenic, dan non-mutagenic
  15. Greiner Bio-One Cryovial
    Mulai

    Rp9.399.900

    Greiner Bio-One Cryovial
    atribut:
    • Parameter: -196 °C min. temp.
    • Cap Diameter (mm): 12.6
    • Capacity (ml): 2
    • Tube Diameter (mm): 12.5
  16. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  17. Charmi Cotton Buds
    Mulai

    Rp129.900

    Charmi Cotton Buds
    Deskripsi:
    Charmi White Paper Stick Original Cotton BudsRamah lingkungan, stick kertas bahan food grade, kapas tanpa pemutih, kapas anti lepas.Batang yang terbuat dari kertas yang tersambung dengan kapas membuat cotton bud ini anti lepas sehingga tidak perlu khawatir kapas terlepas saat membersihkan telinga atau merawat wajah lainnya.
Daftar Harga liquid nitrogen Terbaru October 2026
JOAN LAB Liquid Nitrogen Biological ContainerRp9.899.900
AS ONE Liquid Nitrogen Cryopreservation ContainerRp73.999.900
AS ONE Dewar Bottle Body For Liquid NitrogenRp52.999.900
CHART Liquid Nitrogen ContainerRp29.999.900
Worthington LD Series Cryogenic Storage Liquid Nitrogen DewarsRp75.999.900
Cole Parmer Cryogenic Storage And Transport DewarRp40.999.900
KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)Rp1.099.900
CORNING Coolcell Lx Cell Freezing ContainerRp6.099.900
Visionmed Cell Freezing ContainerRp3.299.900
Biologix Cryovial (Botol Kriogenik)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)